Beli gir set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BANDO Rib Ace Belt Type 4PKDeskripsi:Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Angle (°): 40°
- Center Distance (mm): 3.56
- Number of Ribs: 4
- Thickness (mm): 4.8
- KHK Gir Spur Ssaatribut:
- Gear Cutting Reference Plane: hole
-
Accuracy class:
JIS N8 class (JIS B 1702-1: 1998
Former JIS class 4 (JIS B 1702: 1976) - Material: S45C
- Module: 1
- Shape: S5
- Surface Treatment: Black dye
- Tolerance A: H7
- Tooth Profile: Average tooth
- Tooth Surface Finish: Cutting
- Tooth Surface Hardness: 194HB or less
- Tooth Width E (mm): 10
- Type: Spur gear
- Meval LED Head LampDeskripsi:- 2 Lamp setting : Low and High Power Setting- Red LED charge indicator- Overcharge and over-discharge protection circuit- Light weight portable emergency lamp- 180° adjustable head strap- Retractable charge plug
- KATAYAMA Pinion Gearatribut:
- Finishing Material: Carbon Steel for Mechanical Structures, Surface Treatment: Black Dye
- KHK Steel Hublss Spur GearDeskripsi:-Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
- KHK Brass Spur Gearatribut:
- Finish Material: Free cutting brass(C3604)
- Heat treatment: None
- Pressure Angle (°): 20
- Tooth Shape: Full depth tooth
- KHK Steel Spur GearDeskripsi:-An abundant variety of modules and numbers of teeth are available at low prices and with rich applicability.
- KG Spur Gear 14mmatribut:
- Overall Length (mm): 14
- Pressure Angle (°): 20
- Tooth Profile: Normal teeth
- KHK Steel Hublss Spur Gear (Gir Spur)Deskripsi:-Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.atribut:
- Hole Diameter: 0
- Shape: S5
- Module: 1.5
- Number of Teeth: 100
- Reference diameter: Φ150.0mm
- Tooth width: 15mm
- BOSTON GEAR Spur GearDeskripsi:These spur gears have an inch pitch and a machined hub on their center axis. Standard hubs have extended bores with set screw holes or keyways to fit shafts.atribut:
- System of Measurement: Inch
- BANDO Rib Ace Belt Type 6PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Material: Rubber
- Number of Ribs: 6
- Center Distance (mm): 3.56
- Thickness (mm): 4.8
- Angle (°): 40
- KG Spur Gear 8mmatribut:
- Overall Length (mm): 8
- Pressure Angle (°): 20
- Tooth Profile: Normal teeth
- TRUSCO Aluminum Heavy Duty LED Head Lamp (Headlight)Deskripsi:Battery cannot be replaced.atribut:
- Accessories: Headband
- Body Material: Aluminium, Plastic
- Color (Body): Red
- Dimensions (Width W x Depth D x Height H) (mm): 58x40x45
- Light Source: LED1 Ball 1W
- Lighting Time: Strength: about 10 hours, Weak: about 40 hours, Flashing: about 22 hours (when using alkaline batteries)
- Power: AAA Batteries x 3 (not Included)
- Total Luminous Flux (Lm): 51
- KHK Carbon Steel Rackatribut:
- Gear accuracy: KHK R 001 Grade 4
- Shape: R1
- Tooth Finish: Cutting
- Tooth Profile: Straight Teeth
- Gear Reference Surface: Bottom
- Material: S45C
- Pressure Angle (°): 20
- Surface Hardness: HB210 or less
- Surface Treatment: Black dye
- KG Gears (Module 1.5)atribut:
- Module: 1.5
- Finishing Material: Blue polyacetal resin
- KG Spur Gear 50mmatribut:
- Material: Carbon Steel for machine structure (S45C)
- Overall Length (mm): 50
- Pressure Angle (°): 20
- Tooth Profile: Normal teeth
- KHK Plastic Bevel Gearatribut:
- Gear Reference Surface: Hole
- Material: MC901
- Pressure Angle (°): 20
- Surface Hardness: 115-120HRR
- Tooth Finish: Cutting
- Tooth Profile: Gleason
Daftar Harga gir set Terbaru March 2026
| KG Spur Gear | Rp90.900 |
| BANDO Rib Ace Belt Type 4PK | Rp28.900 |
| KHK Gir Spur Ssa | Rp139.900 |
| Meval LED Head Lamp | Rp67.900 |
| KATAYAMA Pinion Gear | Rp109.900 |
| KHK Steel Hublss Spur Gear | Rp139.900 |
| KHK Brass Spur Gear | Rp149.900 |
| KHK Steel Spur Gear | Rp139.900 |
| KG Spur Gear 14mm | Rp139.900 |
| KHK Steel Hublss Spur Gear (Gir Spur) | Rp1.699.900 |
Data diperbarui pada 08/03/2026 (Harga belum termasuk PPN)




























































































































































/iuP102374678-2.jpg)
/P102049495-1.jpg)




/P101000809-1.jpg)

/prP105611927-1.jpg)